- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Vest Style, Universal, Yellow/Black
Palmer Safety
Vest Style, Universal, Yellow/Black
- Zoro #: G1873080
- Mfr #: H11110105

Tap to zoom
Hover or click to zoom
$44.43
- Harness Sizing: Universal
- Harness Application: Fall Arrest
- Harness Style: Vest
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.43
Palmer Safety #H11110105 Specifications
- Zoro #: G1873080
- Mfr #: H11110105
- Harness Sizing: Universal
- Harness Application: Fall Arrest
- Harness Style: Vest
- Weight Capacity: 310 lb.
- Harness Color: Yellow/Black
- Chest Strap Buckles: Pass Through
- Leg Strap Buckles: No
- Adjustable: 3 Point
- Webbing Materials: Polyester
- Harness D-Ring Material: Steel
- Back D-Ring: Yes
- Features: Superior Comfort, Increased Flexibility, Adjustability
- Hardware Material: Steel
- Standards: Meets or Exceeds ANSI Z359.11-2014. A10.32-2012
- Side D-Rings: Yes
- Country of Origin (subject to change): China
Description
"OSHA/ANSI COMPLIANT: Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.
- TECHNICAL SPECS:
- FULL BODY HARNESS:
- 3 point adjustment, dorsal D-ring for fall arrest, two lateral D-rings at waist for positioning, adjustable chest straps, and adjustable mating buckle leg straps. Palmer Safety Full Body Harnesses are designed for use by persons with a combined weight (clothing, tools, etc.) of 130 – 310 lbs. (59 -140 kg).
- PHYSICAL PARAMETERS:
- Webbing: Polyester | Width: 1.73 in | Breaking Strength: 5000 lbs. | Stitching Thread: High-tenacity polyester | Metal Component: Alloy steel | Finish: Silver or yellow golden galvanized | Weight: 2.91 lbs .
- VITAL TEST COMPLIANCE:
- Static Strength: 3600 lbs. for 1 Minute | Dynamic performance: Free fall from 6 ft. height done to a test dummy weighing 220 lbs. at dorsal attachment element. Harness should not release the dummy for 5 minutes (Retention time).
- WHY PALMER SAFETY:
- Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. "
Reviews of Palmer Safety #H11110105
Explore more
- PALMER SAFETY Vest Style, 2XL, Blue/Black H212100031.2XL
- PALMER SAFETY Vest Style, XL, Green/Black H222101126XLG
- PALMER SAFETY Vest Style, M, Red/Black H222101121MD
- PALMER SAFETY Vest Style, L, Blue/Black H222101123LG
- 3M PROTECTA Full Body Harness, Vest Style, XL, Polyester, Black 1161406
- HONEYWELL SAFETY PRODUCTS DURAFLEX HARNESS GREEN E650-7/UGN
- MSA Full Body Harness, Vest Style, 2XL, Nylon, Gray 10195136
- 3M DBI-SALA Full Body Harness, Vest Style, L, Polyester, Blue 1140021
- Palmer Safety Fall Protection