Packing Seal, 1/2 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1151577| Mfr #: PE1082

$82.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: Black
pH Range: 1 to 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151577 Mfr #: PE1082
Max. Pressure for Valves (PSI): NRColor: Black
pH Range: 1 to 13Length: 10 ft.
Max. Temp in Steam (F): NRMax. Shaft Speed (ft/min): 2000
For Use In: PumpsItem: Compression Packing Seal
Square (In.): 1/2Features: Break-In Lubricant For Durable Packing That Is Easy On The Shaft
Application: Abrasive, Slurry Applications Like Mining, Dredging, Ashpalt, Wastewater Sludge, EtcMaterial: PTFE/Graphite, Aramid
Ambient Temp. Range (F): -400 to 500Max. Pressure for Pumps (PSI): 500
Country of Origin (subject to change): United States

Description

Compression Packing Seal, PTFE/Graphite, Aramid, Square (In.) 1/2, Length 10 Ft, black Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 2000, pH Range 1 to 13, For Use In Pumps, Features Break-In Lubricant For Durable Packing That Is Easy On The Shaft, Application Abrasive, Slurry Applications Like Mining, Dredging, Ashpalt, Wastewater Sludge, Etc

Reviews