KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 1/2 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G0962701| Mfr #: 5010

$311.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): 4500
Color: Dull Gray
pH Range: 1 to 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962701 Mfr #: 5010
Max. Pressure for Valves (PSI): 4500Color: Dull Gray
pH Range: 1 to 14Length: 25 ft.
Max. Temp in Steam (F): 1200For Use In: Valves
Item: Compression Packing SealSquare (In.): 1/2
Features: High Pressure Steam Valve Packing with Corrosion Resistant ParticlesApplication: Extreme High Pressure Steam for Petrochemical, Chemical, Power Generation, Valves, Expansion Joints and Gasketing
Max. Shaft Speed (ft/min): NRMaterial: Flexible Graphite Packing with Inconel Wire
Ambient Temp. Range (F): -100 to 650Standards: -
Max. Pressure for Pumps (PSI): NRCountry of Origin (subject to change): China

Description

Compression Packing Seal, -, Flexible Graphite Packing with Inconel Wire, Square (In.) 1/2, Length 25 ft., Dull Gray Color, Ambient Temp. Range (F) -100 to 650, Max. Temp in Steam (F) 1200, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 4500, Max. Shaft Speed (ft/min) NR, pH Range 1 to 14, For Use In Valves, Features High Pressure Steam Valve Packing with Corrosion Resistant Particles

Reviews