DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Packing Seal, 1/2 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G2425245| Mfr #: 1364

$46.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5 ft.
Color: White With Yellow Corners
Square (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425245 Mfr #: 1364
Length: 5 ft.Color: White With Yellow Corners
Square (In.): 1/2Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 1500
pH Range: 1 to 12Ambient Temp. Range (F): -400 to 500
Max. Pressure for Pumps (PSI): 600For Use In: Pumps and Mixers
Application: Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most FluidsMaterial: PTFE, Aramid
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Food/Pharmaceutical, For Use In - Packing Seals Pumps, Mixers, Square (In.) 1/2, Length 5 ft., PTFE, Aramid, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Silicone Oil External Coating - Packing Seals, White With Yellow Corners Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1500, pH Range 1 to 12

Reviews