Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Packing Seal, 1/2 Sq In., 5 Ft

  • Zoro #: G2828305
  • Mfr #: 1367C
Tap to zoom
Hover or click to zoom
$81.49
  • Item - Packing Seals: Compression Packing Seal
  • Square (In.): 1/2 in
  • Length: 5 ft
See full product details
This item ships free.

Palmetto Packing #1367C Specifications

  • Zoro #: G2828305
  • Mfr #: 1367C
  • Item - Packing Seals: Compression Packing Seal
  • Square (In.): 1/2 in
  • Length: 5 ft
  • Material: PTFE
  • Lubrication - Packing Seals: Yes
  • Max. Pressure for Pumps (PSI): 350
  • Max. Pressure for Valves (PSI): NR
  • Industry - Packing Seals: Food/Pharmaceutical
  • For Use In - Packing Seals: Pumps
  • Application: Extended Life In Pumps, Agitators, Mixers And Blenders In The Food, Pharmaceutical, And Fine Paper Industries
  • Features: FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low Friction
  • Max. Temp in Steam (F): NR
  • Item: Compression Packing Seal
  • For Use In: Pumps
  • Color: White
  • pH Range: 0 to 14
  • Ambient Temp. Range (F): -400 to 500
  • Max. Shaft Speed (ft/min): 2,800
  • Length (Straight Wireway): 5 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compression Packing Seal, Food/Pharmaceutical, For Use In - Packing Seals Pumps, Square (In.) 1/2 in, Length 5 ft, PTFE, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 350, Max. Pressure for Valves (PSI) NR, White Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 2,800, pH Range 0 to 14, Features FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low Friction

Reviews of Palmetto Packing #1367C