WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Packing Seal, 1/4 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1734887| Mfr #: 1364

$49.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Square (In.): 1/4
Max. Pressure for Valves (PSI): NR
Max. Pressure for Pumps (PSI): 600
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1734887 Mfr #: 1364
Square (In.): 1/4Max. Pressure for Valves (PSI): NR
Max. Pressure for Pumps (PSI): 600pH Range: 1 to 12
Length: 10 ft.Max. Temp in Steam (F): NR
Ambient Temp. Range (F): -400 to 500Item: Compression Packing Seal
Color: White With Yellow CornersApplication: Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most Fluids
For Use In: Pumps and MixersMax. Shaft Speed (ft/min): 1500
Material: PTFE, AramidCountry of Origin (subject to change): United States

Product Description

Compression Packing Seal, PTFE, Aramid, Square (In.) 1/4, Length 10 Ft, White With Yellow Corners Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 1500, pH Range 1 to 12, For Use In Pumps and Mixers, Application Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most Fluids

Product Reviews