KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 1/4 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1791763| Mfr #: 1600

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: Brown
pH Range: 6 to 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791763 Mfr #: 1600
Max. Pressure for Valves (PSI): NRColor: Brown
pH Range: 6 to 9Length: 10 ft.
Max. Temp in Steam (F): NRFor Use In: Pumps and Valves
Item: Compression Packing SealSquare (In.): 1/4
Features: Waterproof, Tallow Based LubricantApplication: Marine Stern Tubes, Bilge Pumps, Rudder Posts
Max. Shaft Speed (ft/min): 1000Material: Flax
Ambient Temp. Range (F): -10 to 200Max. Pressure for Pumps (PSI): 150
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Flax, Square (In.) 1/4, Length 10 ft., Brown Color, Ambient Temp. Range (F) -10 to 200, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 150, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 1000, pH Range 6 to 9, For Use In Pumps and Valves, Features Waterproof, Tallow Based Lubricant, Application Marine Stern Tubes, Bilge Pumps, Rudder Posts

Reviews