PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Packing Seal, 1/4 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G0385515| Mfr #: PINNACLE

$25.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft.Standards: -Color: Dull Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385515 Mfr #: PINNACLE
Length: 10 ft.Standards: -
Color: Dull GraySquare (In.): 1/4
Type: -Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 3000
pH Range: 0 to 14Features: High Temperature Packing with Good Sealability and Lubricity
Ambient Temp. Range (F): -400 to 700Max. Pressure for Pumps (PSI): 250
For Use In: Pumps and ValvesApplication: Rotating Applications, Including General Service and Acid Pumps
Item: Compression Packing SealCountry of Origin (subject to change): China

Description

Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 1/4, Length 10 ft., Flexible Graphite Packing with PTFE, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 250, Max. Pressure for Valves (PSI) NR, Petrolatum External Coating - Packing Seals, Dull Gray Color, Ambient Temp. Range (F) -400 to 700, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 3000, pH Range 0 to 14

Reviews