Packing Seal, 1/4 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G1312823| Mfr #: 1392H

$34.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): 2500
Color: Gold
pH Range: 2 to 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312823 Mfr #: 1392H
Max. Pressure for Valves (PSI): 2500Color: Gold
pH Range: 2 to 12Length: 25 ft.
Max. Temp in Steam (F): NRFor Use In: Pumps, Valves and Gaskets
Item: Compression Packing SealSquare (In.): 1/4
Features: PTFE-Impregnated Quadrasyn Compostite Containing Aramid And Kynol To Handle A Wide Variety Of Service ConditionsApplication: General Service Such As Air, Oils, Water, Steam, Brines, And Many Mild To Moderately Reactive Chemicals
Max. Shaft Speed (ft/min): NRMaterial: Kynol(TM), Aramid, Acrylic
Ambient Temp. Range (F): -10 to 500Max. Pressure for Pumps (PSI): NR
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Kynol(TM), Aramid, Acrylic, Square (In.) 1/4, Length 25 ft., Gold Color, Ambient Temp. Range (F) -10 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 2500, Max. Shaft Speed (ft/min) NR, pH Range 2 to 12, For Use In Pumps, Valves and Gaskets, Features PTFE-Impregnated Quadrasyn Compostite Containing Aramid And Kynol To Handle A Wide Variety Of Service Conditions

Reviews