Packing Seal, 1/4 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G1920326| Mfr #: 1600

$11.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 25 ft.Color: BrownSquare (In.): 1/4
Save 15%. Sign up for Z-mail.


Zoro #: G1920326 Mfr #: 1600
Length: 25 ft.Color: Brown
Square (In.): 1/4Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 1000
pH Range: 6 to 9Features: Waterproof, Tallow Based Lubricant
Ambient Temp. Range (F): -10 to 200Material: Flax
For Use In: Pumps and ValvesApplication: Marine Stern Tubes, Bilge Pumps, Rudder Posts
Max. Pressure for Pumps (PSI): 150Item: Compression Packing Seal
Country of Origin (subject to change): United States


Compression Packing Seal, Boating/Marine, For Use In - Packing Seals Pumps, Square (In.) 1/4, Length 25 ft., Flax, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 150, Max. Pressure for Valves (PSI) NR, Brown Color, Ambient Temp. Range (F) -10 to 200, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1000, pH Range 6 to 9, Features Waterproof, Tallow Based Lubricant, Application Marine Stern Tubes, Bilge Pumps, Rudder Posts