KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 1/4 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G1025552| Mfr #: PE5158

$63.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Type: -
Color: Dull Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025552 Mfr #: PE5158
Max. Pressure for Valves (PSI): NRType: -
Color: Dull BlackpH Range: 2 to 13
Length: 25 ft.Max. Temp in Steam (F): NR
For Use In: PumpsItem: Compression Packing Seal
Square (In.): 1/4Features: High Temperature Packing That Works Well In Slurries
Application: Ideal for Stock Pumps in Paper Mills, or Other Similar ApplicationsMax. Shaft Speed (ft/min): 3500
Material: Carbon Packing with Flexible Graphite Core and Aramid CornersAmbient Temp. Range (F): -400 to 650
Standards: -Max. Pressure for Pumps (PSI): 600
Country of Origin (subject to change): United States

Description

Compression Packing Seal, -, Carbon Packing with Flexible Graphite Core and Aramid Corners, Square (In.) 1/4, Length 25 ft., Dull Black Color, Ambient Temp. Range (F) -400 to 650, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 3500, pH Range 2 to 13, For Use In Pumps, Features High Temperature Packing That Works Well In Slurries, Application Ideal for Stock Pumps in Paper Mills, or Other Similar Applications, - Standards

Reviews