Packing Seal, 1/4 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G0823462| Mfr #: 1585

$25.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 5 ft.Standards: -Color: Dull Gray
Save 15%. Sign up for Z-mail.


Zoro #: G0823462 Mfr #: 1585
Length: 5 ft.Standards: -
Color: Dull GraySquare (In.): 1/4
Max. Temp in Steam (F): 1200Max. Pressure for Valves (PSI): 3500
Max. Shaft Speed (ft/min): 4400pH Range: 1 to 14
Features: High Temperature Packing That Can Operate At Lower Drip RatesAmbient Temp. Range (F): -450 to 650
Material: Carbon Packing with GraphiteFor Use In: Pumps and Valves
Application: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion RingsMax. Pressure for Pumps (PSI): 500
Item: Compression Packing SealCountry of Origin (subject to change): United States


Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 1/4, Length 5 ft., Carbon Packing with Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) 3500, Dull Gray Color, Ambient Temp. Range (F) -450 to 650, Max. Temp in Steam (F) 1200, Max. Shaft Speed (ft/min) 4400, pH Range 1 to 14, Features High Temperature Packing That Can Operate At Lower Drip Rates