Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 1/4 Sq In., 5 Ft (Discontinued)
Mfr # PINNACLE
Zoro # G1739552
This Product is Discontinued
Key Features
- Square (In.) 1/4
- Length 5 ft
- Material Flexible Graphite Packing with PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250