DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Packing Seal, 1/8 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G0712765| Mfr #: 1390

$8.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712765 Mfr #: 1390
pH Range: 0 to 14For Use In: Pumps
Item: Compression Packing SealMaterial: PTFE/Graphite
Color: BlackMax. Pressure for Valves (PSI): NR
Max. Temp in Steam (F): NRApplication: Chemicals, Slurries, Paper Stock, Caustic Sewage, Reciprocating And High-Pressure Centrifical Pumps
Features: Lubricated With Pure Graphite Particles And An Inert Lubrication, Providing Excellent Heat Dissipation And A Wide Chemical RangeMax. Shaft Speed (ft/min): 3600
Max. Pressure for Pumps (PSI): 500Square (In.): 1/8
Length: 5 ft.Ambient Temp. Range (F): -400 to 500
Country of Origin (subject to change): United States

Product Description

Compression Packing Seal, PTFE/Graphite, Square (In.) 1/8, Length 5 Ft, Black Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 3600, pH Range 0 to 14, For Use In Pumps, Features Lubricated With Pure Graphite Particles And An Inert Lubrication, Providing Excellent Heat Dissipation And A Wide Chemical Range

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.