Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Packing Seal, 3/16 Sq In., 10 Ft
  • Zoro #: G0266962
  • Mfr #: 1392S
$40.27
  • Length: 10 ft.
  • Item - Packing Seals: Compression Packing Seal
  • Square (In.): 3/16
See full product details
Orders over $50 ship free.

Palmetto Packing #1392S Specifications

  • Zoro #: G0266962
  • Mfr #: 1392S
Length: 10 ft. Item - Packing Seals: Compression Packing Seal
Square (In.): 3/16 Color: Brown
Item: Compression Packing Seal Features: Composite Packing with a Unique Blend of Yarns is More Durable Than Acrylic Packings
Industry - Packing Seals: Waste/Water Treatment, Chemical, General Service For Use In - Packing Seals: Pumps
Max. Shaft Speed (ft/min): 1200 For Use In: Pumps and Valves
Ambient Temp. Range (F): -10 to 400 Max. Temp in Steam (F): NR
External Coating - Packing Seals: Petrolatum Max. Pressure for Pumps (PSI): 400
Lubrication - Packing Seals: Yes Material: Novoloid/Aramid with PTFE
Max. Pressure for Valves (PSI): NR pH Range: 2 to 12
Standards: - Application: Ideal General Service Non-Black Packing with PTFE for Water Pumps
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compression Packing Seal, Waste/Water Treatment, Chemical, General Service, For Use In - Packing Seals Pumps, Square (In.) 3/16, Length 10 ft., Novoloid/Aramid with PTFE, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 400, Max. Pressure for Valves (PSI) NR, Petrolatum External Coating - Packing Seals, Brown Color, Ambient Temp. Range (F) -10 to 400, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1200, pH Range 2 to 12

Technical Guides

Reviews of Palmetto Packing #1392S