Gift buying made easy: Shop Zoro.com Gift Certificates

Packing Seal, 3/16 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G0929311| Mfr #: PINNACLE

$10.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929311 Mfr #: PINNACLE
Length: 10 ft.Item: Compression Packing Seal
Material: Flexible Graphite Packing with PTFE and LubricationFeatures: High Temperature Packing with Good Sealability and Lubricity
Application: Rotating Applications, Including General Service and Acid PumpsSquare (In.): 3/16
Length: 10 ft.Color: Dull Gray
Ambient Temp. Range (F): -400 to 700Max. Temp in Steam (F): NR
Max. Pressure for Pumps (PSI): 250Max. Pressure for Valves (PSI): NR
Max. Shaft Speed (ft/min): 3000pH Range: 0 to 14
For Use In: Pumps and ValvesStandards: -
Type: -Country of Origin (subject to change): United States

Product Description

Compression Packing Seal, -, Flexible Graphite Packing with PTFE and Lubrication, Square (In.) 3/16, Length 10 ft., Dull Gray Color, Ambient Temp. Range (F) -400 to 700, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 250, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 3000, pH Range 0 to 14, For Use In Pumps and Valves, Features High Temperature Packing with Good Sealability and Lubricity, Application Rotating Applications, Including General Service and Acid Pumps

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.