Packing Seal, 3/16 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G1937266| Mfr #: 1585

$64.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Carbon Packing with GraphiteApplication: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion RingsFeatures: High Temperature Packing That Can Operate At Lower Drip Rates
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937266 Mfr #: 1585
Material: Carbon Packing with GraphiteApplication: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion Rings
Features: High Temperature Packing That Can Operate At Lower Drip RatesItem: Compression Packing Seal
Square (In.): 3/16Color: Dull Gray
Max. Temp in Steam (F): 1200pH Range: 1 to 14
Standards: -Length: 25 ft.
Ambient Temp. Range (F): -450 to 650Max. Shaft Speed (ft/min): 4400
Max. Pressure for Pumps (PSI): 500Max. Pressure for Valves (PSI): 3500
For Use In: Pumps and ValvesCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 3/16, Length 25 ft., Carbon Packing with Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) 3500, Dull Gray Color, Ambient Temp. Range (F) -450 to 650, Max. Temp in Steam (F) 1200, Max. Shaft Speed (ft/min) 4400, pH Range 1 to 14, Features High Temperature Packing That Can Operate At Lower Drip Rates

Reviews