KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/16 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G0831993| Mfr #: 1588

$77.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use In: Pumps and Valves
Max. Pressure for Valves (PSI): NR
Item: Compression Packing Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831993 Mfr #: 1588
For Use In: Pumps and ValvesMax. Pressure for Valves (PSI): NR
Item: Compression Packing SealLength: 25 ft.
pH Range: 1 to 14Square (In.): 3/16
Max. Temp in Steam (F): 650Material: Carbon Packing with PTFE
Ambient Temp. Range (F): -400 to 600Max. Shaft Speed (ft/min): 3000
Max. Pressure for Pumps (PSI): 500Country of Origin (subject to change): United States

Description

Carbon Packing with PTFE, Square (In.) 3/16, Length 25 ft., Ambient Temp. Range (F) -400 to 600, Max. Temp in Steam (F) 650, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 3000, pH Range 1 to 14, For Use In Pumps and Valves

Reviews