DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Packing Seal, 3/16 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G2235947| Mfr #: 1392H

$7.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5 ft.
Color: Gold
Square (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235947 Mfr #: 1392H
Length: 5 ft.Color: Gold
Square (In.): 3/16Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): 2500Max. Shaft Speed (ft/min): NR
pH Range: 2 to 12Features: PTFE-Impregnated Quadrasyn Compostite Containing Aramid And Kynol To Handle A Wide Variety Of Service Conditions
Ambient Temp. Range (F): -10 to 500Material: Kynol(TM), Aramid, Acrylic
For Use In: Pumps, Valves and GasketsApplication: General Service Such As Air, Oils, Water, Steam, Brines, And Many Mild To Moderately Reactive Chemicals
Max. Pressure for Pumps (PSI): NRItem: Compression Packing Seal
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Waste/Water Treatment, Chemical, General Service, For Use In - Packing Seals Pumps, Valves, Square (In.) 3/16, Length 5 ft., Kynol(TM), Aramid, Acrylic, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 2500, Gold Color, Ambient Temp. Range (F) -10 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) NR, pH Range 2 to 12

Reviews