SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Packing Seal, 3/4 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1685372| Mfr #: 1007AF

$54.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
pH Range: 3 to 11Color: BlackSquare (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685372 Mfr #: 1007AF
pH Range: 3 to 11Color: Black
Square (In.): 3/4Application: Pumps, Mixers, Agiators, Reactors, And Valves Handling Mild Acids, Mild Caustics, Steam, Oils, Brine, Slurries And Water
For Use In: PumpsAmbient Temp. Range (F): -10 to 450
Max. Pressure for Valves (PSI): NRLength: 10 ft.
Max. Pressure for Pumps (PSI): 300Max. Temp in Steam (F): NR
Max. Shaft Speed (ft/min): 2400Features: Syn-Tex Yarn Heavily Impregnated With Graphite
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Waste/Water Treatment, General Service, For Use In - Packing Seals Pumps, Square (In.) 3/4, Length 10 ft., Acrylic/Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Petrolatum External Coating - Packing Seals, Black Color, Ambient Temp. Range (F) -10 to 450, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 2400, pH Range 3 to 11, Features Syn-Tex Yarn Heavily Impregnated With Graphite

Reviews