KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/4 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1515516| Mfr #: VA1389

$146.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: Black
pH Range: 0 to 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515516 Mfr #: VA1389
Max. Pressure for Valves (PSI): NRColor: Black
pH Range: 0 to 14Square (In.): 3/4
Max. Temp in Steam (F): NRFor Use In: Pumps
Item: Compression Packing SealLength: 10 ft.
Application: General Service, Light Slurry And Fast Shaft SpeedsMax. Shaft Speed (ft/min): 4500
Material: PTFE/GraphiteAmbient Temp. Range (F): -400 to 600
Max. Pressure for Pumps (PSI): 300Country of Origin (subject to change): United States

Description

Compression Packing Seal, PTFE/Graphite, Square (In.) 3/4, Length 10 Ft, black Color, Ambient Temp. Range (F) -400 to 600, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 4500, pH Range 0 to 14, For Use In Pumps, Application General Service, Light Slurry And Fast Shaft Speeds

Reviews