KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/4 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G0887801| Mfr #: 1367C

$1356.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: White
pH Range: 0 to 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887801 Mfr #: 1367C
Max. Pressure for Valves (PSI): NRColor: White
pH Range: 0 to 14Length: 25 ft.
Max. Temp in Steam (F): NRFor Use In: Pumps
Item: Compression Packing SealSquare (In.): 3/4
Features: FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low FrictionApplication: Extended Life In Pumps, Agitators, Mixers And Blenders In The Food, Pharmaceutical, And Fine Paper Industries
Max. Shaft Speed (ft/min): 2800Material: PTFE
Ambient Temp. Range (F): -400 to 500Max. Pressure for Pumps (PSI): 350
Country of Origin (subject to change): United States

Description

Compression Packing Seal, PTFE, Square (In.) 3/4, Length 25 Ft, White Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 350, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 2800, pH Range 0 to 14, For Use In Pumps, Features FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low Friction

Reviews