BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Packing Seal, 3/4 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G1355146| Mfr #: 1364

$166.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use In: Pumps and MixerspH Range: 1 to 12Square (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355146 Mfr #: 1364
For Use In: Pumps and MixerspH Range: 1 to 12
Square (In.): 3/4Application: Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most Fluids
Item: Compression Packing SealMax. Shaft Speed (ft/min): 1500
Max. Temp in Steam (F): NRLength: 5 ft.
Color: White With Yellow CornersAmbient Temp. Range (F): -400 to 500
Max. Pressure for Pumps (PSI): 600Max. Pressure for Valves (PSI): NR
Material: PTFE, AramidCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Food/Pharmaceutical, For Use In - Packing Seals Pumps, Mixers, Square (In.) 3/4, Length 5 ft., PTFE, Aramid, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Silicone Oil External Coating - Packing Seals, White With Yellow Corners Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1500, pH Range 1 to 12

Reviews