DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Packing Seal, 3/4 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G0630734| Mfr #: 1367C

$195.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5 ft.
Color: White
Square (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630734 Mfr #: 1367C
Length: 5 ft.Color: White
Square (In.): 3/4Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 2800
pH Range: 0 to 14Features: FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low Friction
Ambient Temp. Range (F): -400 to 500Material: PTFE
For Use In: PumpsApplication: Extended Life In Pumps, Agitators, Mixers And Blenders In The Food, Pharmaceutical, And Fine Paper Industries
Max. Pressure for Pumps (PSI): 350Item: Compression Packing Seal
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Food/Pharmaceutical, For Use In - Packing Seals Pumps, Square (In.) 3/4, Length 5 ft., PTFE, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 350, Max. Pressure for Valves (PSI) NR, White Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 2800, pH Range 0 to 14, Features FDA Compliant Lubricant And White Graphite For Wide Chemical Compatibility, Heat Dissipation, Low Contamination And Low Friction

Reviews