Packing Seal, 3/4 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G1562872| Mfr #: 1392H

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH Range: 2 to 12Color: GoldSquare (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562872 Mfr #: 1392H
pH Range: 2 to 12Color: Gold
Square (In.): 3/4Application: General Service Such As Air, Oils, Water, Steam, Brines, And Many Mild To Moderately Reactive Chemicals
Material: Kynol(TM), Aramid, AcrylicAmbient Temp. Range (F): -10 to 500
Max. Pressure for Valves (PSI): 2500Length: 5 ft.
Max. Pressure for Pumps (PSI): NRMax. Temp in Steam (F): NR
Max. Shaft Speed (ft/min): NRFeatures: PTFE-Impregnated Quadrasyn Compostite Containing Aramid And Kynol To Handle A Wide Variety Of Service Conditions
Item: Compression Packing SealFor Use In: Pumps, Valves and Gaskets
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Waste/Water Treatment, Chemical, General Service, For Use In - Packing Seals Pumps, Valves, Square (In.) 3/4, Length 5 ft., Kynol(TM), Aramid, Acrylic, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 2500, Gold Color, Ambient Temp. Range (F) -10 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) NR, pH Range 2 to 12

Reviews