Packing Seal, 3/4 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G1348794| Mfr #: VA1389

$80.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 5 ft.
Color: Black
Square (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348794 Mfr #: VA1389
Length: 5 ft.Color: Black
Square (In.): 3/4Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 4500
pH Range: 0 to 14Ambient Temp. Range (F): -400 to 600
Max. Pressure for Pumps (PSI): 300For Use In: Pumps
Application: General Service, Light Slurry And Fast Shaft SpeedsMaterial: PTFE/Graphite
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Waste/Water Treatment, Chemical, General Service, For Use In - Packing Seals Pumps, Square (In.) 3/4, Length 5 ft., PTFE/Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Black Color, Ambient Temp. Range (F) -400 to 600, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 4500, pH Range 0 to 14, Application General Service, Light Slurry And Fast Shaft Speeds

Reviews