Packing Seal, 3/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G0527231| Mfr #: 1585

$64.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 10 ft.
Standards: -
Color: Dull Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527231 Mfr #: 1585
Length: 10 ft.Standards: -
Color: Dull GraySquare (In.): 3/8
Max. Temp in Steam (F): 1200Max. Pressure for Valves (PSI): 3500
Max. Shaft Speed (ft/min): 4400pH Range: 1 to 14
Features: High Temperature Packing That Can Operate At Lower Drip RatesAmbient Temp. Range (F): -450 to 650
Material: Carbon Packing with GraphiteFor Use In: Pumps and Valves
Application: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion RingsMax. Pressure for Pumps (PSI): 500
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 3/8, Length 10 ft., Carbon Packing with Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) 3500, Dull Gray Color, Ambient Temp. Range (F) -450 to 650, Max. Temp in Steam (F) 1200, Max. Shaft Speed (ft/min) 4400, pH Range 1 to 14, Features High Temperature Packing That Can Operate At Lower Drip Rates

Reviews