KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1530347| Mfr #: 1600

$11.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brown
Max. Shaft Speed (ft/min): 1000
Max. Pressure for Pumps (PSI): 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530347 Mfr #: 1600
Color: BrownMax. Shaft Speed (ft/min): 1000
Max. Pressure for Pumps (PSI): 150Max. Temp in Steam (F): NR
Length: 10 ft.Application: Marine Stern Tubes, Bilge Pumps, Rudder Posts
Features: Waterproof, Tallow Based LubricantMax. Pressure for Valves (PSI): NR
Material: FlaxAmbient Temp. Range (F): -10 to 200
Item: Compression Packing SealSquare (In.): 3/8
For Use In: Pumps and ValvespH Range: 6 to 9
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Flax, Square (In.) 3/8, Length 10 ft., Brown Color, Ambient Temp. Range (F) -10 to 200, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 150, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 1000, pH Range 6 to 9, For Use In Pumps and Valves, Features Waterproof, Tallow Based Lubricant, Application Marine Stern Tubes, Bilge Pumps, Rudder Posts

Reviews