Packing Seal, 3/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1128276| Mfr #: 1613

$32.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH Range: 6 to 9Color: GraySquare (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128276 Mfr #: 1613
pH Range: 6 to 9Color: Gray
Square (In.): 3/8Application: Marine Stern Tubes, Bilge Pumps, Rudder Posts
Material: FlaxAmbient Temp. Range (F): -10 to 220
Max. Pressure for Valves (PSI): NRLength: 10 ft.
Max. Pressure for Pumps (PSI): 300Max. Temp in Steam (F): NR
Max. Shaft Speed (ft/min): 1000Features: Impregnated With TFE And Lubricated To Provide A Flexible, Formable, Long Service Packing
Item: Compression Packing SealFor Use In: Pumps and Valves
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Boating/Marine, For Use In - Packing Seals Pumps, Square (In.) 3/8, Length 10 ft., Flax, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Gray Color, Ambient Temp. Range (F) -10 to 220, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1000, pH Range 6 to 9, Features Impregnated With TFE And Lubricated To Provide A Flexible, Formable, Long Service Packing, Application Marine Stern Tubes, Bilge Pumps, Rudder Posts

Reviews