DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Packing Seal, 3/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1589856| Mfr #: 5010

$143.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589856 Mfr #: 5010
Length: 10 ft.Item: Compression Packing Seal
Material: Flexible Graphite Packing with Inconel WireFeatures: High Pressure Steam Valve Packing with Corrosion Resistant Particles
Application: Extreme High Pressure Steam for Petrochemical, Chemical, Power Generation, Valves, Expansion Joints and GasketingSquare (In.): 3/8
Length: 10 ft.Color: Dull Gray
Ambient Temp. Range (F): -100 to 650Max. Temp in Steam (F): 1200
Max. Pressure for Pumps (PSI): NRMax. Pressure for Valves (PSI): 4500
Max. Shaft Speed (ft/min): NRpH Range: 1 to 14
For Use In: ValvesStandards: -
Type: -Country of Origin (subject to change): China

Product Description

Compression Packing Seal, -, Flexible Graphite Packing with Inconel Wire, Square (In.) 3/8, Length 10 ft., Dull Gray Color, Ambient Temp. Range (F) -100 to 650, Max. Temp in Steam (F) 1200, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 4500, Max. Shaft Speed (ft/min) NR, pH Range 1 to 14, For Use In Valves, Features High Pressure Steam Valve Packing with Corrosion Resistant Particles

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.