KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1675947| Mfr #: PE5158

$70.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: Dull Black
pH Range: 2 to 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675947 Mfr #: PE5158
Max. Pressure for Valves (PSI): NRColor: Dull Black
pH Range: 2 to 13Length: 10 ft.
Max. Temp in Steam (F): NRFor Use In: Pumps
Item: Compression Packing SealSquare (In.): 3/8
Features: High Temperature Packing That Works Well In SlurriesApplication: Ideal for Stock Pumps in Paper Mills, or Other Similar Applications
Max. Shaft Speed (ft/min): 3500Material: Carbon Packing with Flexible Graphite Core and Aramid Corners
Ambient Temp. Range (F): -400 to 650Standards: -
Max. Pressure for Pumps (PSI): 600Country of Origin (subject to change): United States

Description

Compression Packing Seal, -, Carbon Packing with Flexible Graphite Core and Aramid Corners, Square (In.) 3/8, Length 10 ft., Dull Black Color, Ambient Temp. Range (F) -400 to 650, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 3500, pH Range 2 to 13, For Use In Pumps, Features High Temperature Packing That Works Well In Slurries, Application Ideal for Stock Pumps in Paper Mills, or Other Similar Applications, - Standards

Reviews