Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 3/8 Sq In., 25 Ft (Discontinued)
Mfr # 1600
Zoro # G1336596
This Product is Discontinued
Key Features
- Square (In.) 3/8
- Length 25 ft
- Material Flax
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 150