Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Packing Seal, 3/8 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G1560973| Mfr #: PE5158

$159.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25 ft.Standards: -Color: Dull Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560973 Mfr #: PE5158
Length: 25 ft.Standards: -
Color: Dull BlackSquare (In.): 3/8
Max. Temp in Steam (F): NRMax. Pressure for Valves (PSI): NR
Max. Shaft Speed (ft/min): 3500pH Range: 2 to 13
Features: High Temperature Packing That Works Well In SlurriesAmbient Temp. Range (F): -400 to 650
Material: Carbon Packing with Flexible Graphite Core and Aramid CornersFor Use In: Pumps
Application: Ideal for Stock Pumps in Paper Mills, or Other Similar ApplicationsMax. Pressure for Pumps (PSI): 600
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Pulp/Paper, For Use In - Packing Seals Pumps, Square (In.) 3/8, Length 25 ft., Carbon Packing with Flexible Graphite Core and Aramid Corners, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Dull Black Color, Ambient Temp. Range (F) -400 to 650, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 3500, pH Range 2 to 13, Features High Temperature Packing That Works Well In Slurries

Reviews