KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/8 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G1022953| Mfr #: 1367FS

$44.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Type: -
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022953 Mfr #: 1367FS
Max. Pressure for Valves (PSI): NRType: -
Color: WhitepH Range: 0 to 14
Length: 5 ft.Max. Temp in Steam (F): NR
For Use In: Pumps and ValvesItem: Compression Packing Seal
Square (In.): 3/8Features: White PTFE Packing Reduces Staining and Contamination
Application: Excellent pH Range and FDA Compliant for Food Processing ApplicationsMax. Shaft Speed (ft/min): 1200
Material: PTFEAmbient Temp. Range (F): -400 to 500
Standards: FDA compliantMax. Pressure for Pumps (PSI): 250
Country of Origin (subject to change): United States

Description

Compression Packing Seal, -, FDA Compliant PTFE White Packing with Mineral Oil Lubrication, Square (In.) 3/8, Length 5 ft., White Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 250, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 1200, pH Range 0 to 14, For Use In Pumps and Valves, Features White PTFE Packing Reduces Staining and Contamination, Application Excellent pH Range and FDA Compliant for Food Processing Applications

Reviews