KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 3/8 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G1586261| Mfr #: 1392H

$21.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gold
Max. Shaft Speed (ft/min): NR
Max. Pressure for Pumps (PSI): NR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586261 Mfr #: 1392H
Color: GoldMax. Shaft Speed (ft/min): NR
Max. Pressure for Pumps (PSI): NRMax. Temp in Steam (F): NR
Length: 5 ft.Application: General Service Such As Air, Oils, Water, Steam, Brines, And Many Mild To Moderately Reactive Chemicals
Features: PTFE-Impregnated Quadrasyn Compostite Containing Aramid And Kynol To Handle A Wide Variety Of Service ConditionsMax. Pressure for Valves (PSI): 2500
Material: Kynol(TM), Aramid, AcrylicAmbient Temp. Range (F): -10 to 500
Item: Compression Packing SealSquare (In.): 3/8
For Use In: Pumps, Valves and GasketspH Range: 2 to 12
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Kynol(TM), Aramid, Acrylic, Square (In.) 3/8, Length 5 ft., Gold Color, Ambient Temp. Range (F) -10 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) NR, Max. Pressure for Valves (PSI) 2500, Max. Shaft Speed (ft/min) NR, pH Range 2 to 12, For Use In Pumps, Valves and Gaskets, Features PTFE-Impregnated Quadrasyn Compostite Containing Aramid And Kynol To Handle A Wide Variety Of Service Conditions

Reviews