SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Packing Seal, 3/8 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G1008551| Mfr #: PE5158

$41.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5 ft.Standards: -Color: Dull Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008551 Mfr #: PE5158
Length: 5 ft.Standards: -
Color: Dull BlackSquare (In.): 3/8
Type: -Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 3500
pH Range: 2 to 13Features: High Temperature Packing That Works Well In Slurries
Ambient Temp. Range (F): -400 to 650Material: Carbon Packing with Flexible Graphite Core and Aramid Corners
For Use In: PumpsApplication: Ideal for Stock Pumps in Paper Mills, or Other Similar Applications
Max. Pressure for Pumps (PSI): 600Item: Compression Packing Seal
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Pulp/Paper, For Use In - Packing Seals Pumps, Square (In.) 3/8, Length 5 ft., Carbon Packing with Flexible Graphite Core and Aramid Corners, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Dull Black Color, Ambient Temp. Range (F) -400 to 650, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 3500, pH Range 2 to 13, Features High Temperature Packing That Works Well In Slurries

Reviews