KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 5/16 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1924632| Mfr #: 1007AF

$19.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: Black
pH Range: 3 to 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924632 Mfr #: 1007AF
Max. Pressure for Valves (PSI): NRColor: Black
pH Range: 3 to 11Square (In.): 5/16
Max. Temp in Steam (F): NRFor Use In: Pumps
Item: Compression Packing SealLength: 10 ft.
Features: Syn-Tex Yarn Heavily Impregnated With GraphiteApplication: Pumps, Mixers, Agiators, Reactors, And Valves Handling Mild Acids, Mild Caustics, Steam, Oils, Brine, Slurries And Water
Max. Shaft Speed (ft/min): 2400Ambient Temp. Range (F): -10 to 450
Max. Pressure for Pumps (PSI): 300Country of Origin (subject to change): United States

Description

Compression Packing Seal, Acrylic, Square (In.) 5/16, Length 10 ft., Black Color, Ambient Temp. Range (F) -10 to 450, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 2400, pH Range 3 to 11, For Use In Pumps, Features Syn-Tex Yarn Heavily Impregnated With Graphite, Application Pumps, Mixers, Agiators, Reactors, And Valves Handling Mild Acids, Mild Caustics, Steam, Oils, Brine, Slurries And Water

Reviews