KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 5/16 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1428664| Mfr #: 1364

$67.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Color: White With Yellow Corners
pH Range: 1 to 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428664 Mfr #: 1364
Max. Pressure for Valves (PSI): NRColor: White With Yellow Corners
pH Range: 1 to 12Square (In.): 5/16
Max. Temp in Steam (F): NRFor Use In: Pumps and Mixers
Item: Compression Packing SealLength: 10 ft.
Application: Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most FluidsMax. Shaft Speed (ft/min): 1500
Material: PTFE, AramidAmbient Temp. Range (F): -400 to 500
Max. Pressure for Pumps (PSI): 600Country of Origin (subject to change): United States

Description

Compression Packing Seal, PTFE, Aramid, Square (In.) 5/16, Length 10 Ft, White With Yellow Corners Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 1500, pH Range 1 to 12, For Use In Pumps and Mixers, Application Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most Fluids

Reviews