KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 5/16 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1854535| Mfr #: 1585

$48.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): 3500
Type: -
Color: Dull Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854535 Mfr #: 1585
Max. Pressure for Valves (PSI): 3500Type: -
Color: Dull GraypH Range: 1 to 14
Length: 10 ft.Max. Temp in Steam (F): 1200
For Use In: Pumps and ValvesItem: Compression Packing Seal
Square (In.): 5/16Features: High Temperature Packing That Can Operate At Lower Drip Rates
Application: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion RingsMax. Shaft Speed (ft/min): 4400
Material: Carbon Packing with GraphiteAmbient Temp. Range (F): -450 to 650
Standards: -Max. Pressure for Pumps (PSI): 500
Country of Origin (subject to change): United States

Description

Compression Packing Seal, -, Carbon Packing with Graphite, Square (In.) 5/16, Length 10 ft., Dull Gray Color, Ambient Temp. Range (F) -450 to 650, Max. Temp in Steam (F) 1200, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) 3500, Max. Shaft Speed (ft/min) 4400, pH Range 1 to 14, For Use In Pumps and Valves, Features High Temperature Packing That Can Operate At Lower Drip Rates, Application Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion Rings

Reviews