Packing Seal, 5/16 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1132415| Mfr #: PE1082

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH Range: 1 to 13Color: BlackSquare (In.): 5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132415 Mfr #: PE1082
pH Range: 1 to 13Color: Black
Square (In.): 5/16Application: Abrasive, Slurry Applications Like Mining, Dredging, Ashpalt, Wastewater Sludge, Etc
Material: PTFE/Graphite, AramidAmbient Temp. Range (F): -400 to 500
Max. Pressure for Valves (PSI): NRLength: 10 ft.
Max. Pressure for Pumps (PSI): 500Max. Temp in Steam (F): NR
Max. Shaft Speed (ft/min): 2000Features: Break-In Lubricant For Durable Packing That Is Easy On The Shaft
Item: Compression Packing SealFor Use In: Pumps
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Slurry/Mining or Asphalt, For Use In - Packing Seals Pumps, Square (In.) 5/16, Length 10 ft., PTFE/Graphite, Aramid, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) NR, Black Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 2000, pH Range 1 to 13, Features Break-In Lubricant For Durable Packing That Is Easy On The Shaft

Reviews