Packing Seal, 5/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1066676| Mfr #: 1585

$251.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp in Steam (F): 1200Application: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion RingsItem: Compression Packing Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066676 Mfr #: 1585
Max. Temp in Steam (F): 1200Application: Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion Rings
Item: Compression Packing SealColor: Dull Gray
Max. Pressure for Valves (PSI): 3500Features: High Temperature Packing That Can Operate At Lower Drip Rates
Material: Carbon Packing with GraphiteLength: 10 ft.
Square (In.): 5/8Ambient Temp. Range (F): -450 to 650
pH Range: 1 to 14Max. Shaft Speed (ft/min): 4400
Standards: -Max. Pressure for Pumps (PSI): 500
For Use In: Pumps and ValvesCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 5/8, Length 10 ft., Carbon Packing with Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) 3500, Dull Gray Color, Ambient Temp. Range (F) -450 to 650, Max. Temp in Steam (F) 1200, Max. Shaft Speed (ft/min) 4400, pH Range 1 to 14, Features High Temperature Packing That Can Operate At Lower Drip Rates

Reviews