KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Packing Seal, 5/8 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1407585| Mfr #: PINNACLE

$81.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure for Valves (PSI): NR
Type: -
Color: Dull Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407585 Mfr #: PINNACLE
Max. Pressure for Valves (PSI): NRType: -
Color: Dull GraypH Range: 0 to 14
Square (In.): 5/8Max. Temp in Steam (F): NR
For Use In: Pumps and ValvesItem: Compression Packing Seal
Length: 10 ft.Features: High Temperature Packing with Good Sealability and Lubricity
Application: Rotating Applications, Including General Service and Acid PumpsMax. Shaft Speed (ft/min): 3000
Ambient Temp. Range (F): -400 to 700Standards: -
Max. Pressure for Pumps (PSI): 250Country of Origin (subject to change): United States

Description

Compression Packing Seal, -, Flexible Graphite Packing with PTFE and Lubrication, Square (In.) 5/8, Length 10 ft., Dull Gray Color, Ambient Temp. Range (F) -400 to 700, Max. Temp in Steam (F) NR, Max. Pressure for Pumps (PSI) 250, Max. Pressure for Valves (PSI) NR, Max. Shaft Speed (ft/min) 3000, pH Range 0 to 14, For Use In Pumps and Valves, Features High Temperature Packing with Good Sealability and Lubricity, Application Rotating Applications, Including General Service and Acid Pumps

Reviews