SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Packing Seal, 5/8 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G2274404| Mfr #: 1364

$350.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
pH Range: 1 to 12Color: White With Yellow CornersSquare (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274404 Mfr #: 1364
pH Range: 1 to 12Color: White With Yellow Corners
Square (In.): 5/8Application: Sealing Slow, Large Mixer Shafts. Aramid Corners Prevent Extrusion While Being Chemically Compatible With Most Fluids
For Use In: Pumps and MixersMaterial: PTFE, Aramid
Ambient Temp. Range (F): -400 to 500Max. Pressure for Valves (PSI): NR
Length: 25 ft.Max. Pressure for Pumps (PSI): 600
Max. Temp in Steam (F): NRMax. Shaft Speed (ft/min): 1500
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Food/Pharmaceutical, For Use In - Packing Seals Pumps, Mixers, Square (In.) 5/8, Length 25 ft., PTFE, Aramid, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Silicone Oil External Coating - Packing Seals, White With Yellow Corners Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1500, pH Range 1 to 12

Reviews