Packing Seal, 5/8 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G2133031| Mfr #: 1588

$400.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
pH Range: 1 to 14Length: 25 ft.Ambient Temp. Range (F): -400 to 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133031 Mfr #: 1588
pH Range: 1 to 14Length: 25 ft.
Ambient Temp. Range (F): -400 to 600Max. Pressure for Pumps (PSI): 500
For Use In: Pumps and ValvesSquare (In.): 5/8
Max. Temp in Steam (F): 650Material: Carbon Packing with PTFE
Item: Compression Packing SealMax. Pressure for Valves (PSI): NR
Max. Shaft Speed (ft/min): 3000Country of Origin (subject to change): United States

Description

Compression Packing Seal, Pulp/Paper, For Use In - Packing Seals Pumps, Valves, Square (In.) 5/8, Length 25 ft., Carbon Packing with PTFE, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) NR, Ambient Temp. Range (F) -400 to 600, Max. Temp in Steam (F) 650, Max. Shaft Speed (ft/min) 3000, pH Range 1 to 14

Reviews