Packing Seal, 5/8 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G0632292| Mfr #: 1613

$101.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25 ft.
Color: Gray
Square (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632292 Mfr #: 1613
Length: 25 ft.Color: Gray
Square (In.): 5/8Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 1000
pH Range: 6 to 9Features: Impregnated With TFE And Lubricated To Provide A Flexible, Formable, Long Service Packing
Ambient Temp. Range (F): -10 to 220Material: Flax
For Use In: Pumps and ValvesApplication: Marine Stern Tubes, Bilge Pumps, Rudder Posts
Max. Pressure for Pumps (PSI): 300Item: Compression Packing Seal
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Boating/Marine, For Use In - Packing Seals Pumps, Square (In.) 5/8, Length 25 ft., Flax, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Gray Color, Ambient Temp. Range (F) -10 to 220, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 1000, pH Range 6 to 9, Features Impregnated With TFE And Lubricated To Provide A Flexible, Formable, Long Service Packing, Application Marine Stern Tubes, Bilge Pumps, Rudder Posts

Reviews