Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 5/8 Sq In., 25 Ft (Discontinued)
Mfr # PE1082
Zoro # G0458972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Square (In.) 5/8
- Length 25 ft
- Material PTFE/Graphite, Aramid
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 500