BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Packing Seal, 5/8 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G0612893| Mfr #: PE5158

$711.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25 ft.Standards: -Color: Dull Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612893 Mfr #: PE5158
Length: 25 ft.Standards: -
Color: Dull BlackSquare (In.): 5/8
Max. Temp in Steam (F): NRMax. Pressure for Valves (PSI): NR
Max. Shaft Speed (ft/min): 3500pH Range: 2 to 13
Features: High Temperature Packing That Works Well In SlurriesAmbient Temp. Range (F): -400 to 650
Material: Carbon Packing with Flexible Graphite Core and Aramid CornersFor Use In: Pumps
Application: Ideal for Stock Pumps in Paper Mills, or Other Similar ApplicationsMax. Pressure for Pumps (PSI): 600
Item: Compression Packing SealCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Pulp/Paper, For Use In - Packing Seals Pumps, Square (In.) 5/8, Length 25 ft., Carbon Packing with Flexible Graphite Core and Aramid Corners, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Dull Black Color, Ambient Temp. Range (F) -400 to 650, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 3500, pH Range 2 to 13, Features High Temperature Packing That Works Well In Slurries

Reviews