20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Packing Seal, 5/8 Sq In., 5 Ft

PALMETTO PACKING| Zoro #: G0931217| Mfr #: PE5158

$76.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Material: Carbon Packing with Flexible Graphite Core and Aramid Corners
  • Length: 5 ft.
  • Features: High Temperature Packing That Works Well In Slurries
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931217 Mfr #: PE5158
Material: Carbon Packing with Flexible Graphite Core and Aramid CornersLength: 5 ft.
Features: High Temperature Packing That Works Well In SlurriesApplication: Ideal for Stock Pumps in Paper Mills, or Other Similar Applications
Max. Pressure for Valves (PSI): NRpH Range: 2 to 13
Max. Pressure for Pumps (PSI): 600Item: Compression Packing Seal
Standards: -Ambient Temp. Range (F): -400 to 650
Color: Dull BlackType: -
For Use In: PumpsMax. Temp in Steam (F): NR
Max. Shaft Speed (ft/min): 3500Square (In.): 5/8
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Pulp/Paper, For Use In - Packing Seals Pumps, Square (In.) 5/8, Length 5 ft., Carbon Packing with Flexible Graphite Core and Aramid Corners, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 600, Max. Pressure for Valves (PSI) NR, Dull Black Color, Ambient Temp. Range (F) -400 to 650, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 3500, pH Range 2 to 13, Features High Temperature Packing That Works Well In Slurries

Reviews