BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Packing Seal, 7/16 Sq In., 10 Ft

PALMETTO PACKING| Zoro #: G1210255| Mfr #: 1007AF

$30.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use In: PumpspH Range: 3 to 11Square (In.): 7/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210255 Mfr #: 1007AF
For Use In: PumpspH Range: 3 to 11
Square (In.): 7/16Application: Pumps, Mixers, Agiators, Reactors, And Valves Handling Mild Acids, Mild Caustics, Steam, Oils, Brine, Slurries And Water
Item: Compression Packing SealMax. Shaft Speed (ft/min): 2400
Max. Temp in Steam (F): NRLength: 10 ft.
Color: BlackAmbient Temp. Range (F): -10 to 450
Max. Pressure for Pumps (PSI): 300Max. Pressure for Valves (PSI): NR
Features: Syn-Tex Yarn Heavily Impregnated With GraphiteCountry of Origin (subject to change): United States

Description

Compression Packing Seal, Waste/Water Treatment, General Service, For Use In - Packing Seals Pumps, Square (In.) 7/16, Length 10 ft., Acrylic/Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 300, Max. Pressure for Valves (PSI) NR, Petrolatum External Coating - Packing Seals, Black Color, Ambient Temp. Range (F) -10 to 450, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 2400, pH Range 3 to 11, Features Syn-Tex Yarn Heavily Impregnated With Graphite

Reviews