HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Packing Seal, 7/16 Sq In., 25 Ft

PALMETTO PACKING| Zoro #: G2085711| Mfr #: PE1082

$167.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 25 ft.
Color: Black
Square (In.): 7/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085711 Mfr #: PE1082
Length: 25 ft.Color: Black
Square (In.): 7/16Max. Temp in Steam (F): NR
Max. Pressure for Valves (PSI): NRMax. Shaft Speed (ft/min): 2000
pH Range: 1 to 13Features: Break-In Lubricant For Durable Packing That Is Easy On The Shaft
Ambient Temp. Range (F): -400 to 500Material: PTFE/Graphite, Aramid
For Use In: PumpsApplication: Abrasive, Slurry Applications Like Mining, Dredging, Ashpalt, Wastewater Sludge, Etc
Max. Pressure for Pumps (PSI): 500Item: Compression Packing Seal
Country of Origin (subject to change): United States

Description

Compression Packing Seal, Slurry/Mining or Asphalt, For Use In - Packing Seals Pumps, Square (In.) 7/16, Length 25 ft., PTFE/Graphite, Aramid, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500, Max. Pressure for Valves (PSI) NR, Black Color, Ambient Temp. Range (F) -400 to 500, Max. Temp in Steam (F) NR, Max. Shaft Speed (ft/min) 2000, pH Range 1 to 13, Features Break-In Lubricant For Durable Packing That Is Easy On The Shaft

Reviews